Shop All Electrical Raceways
Legrand
Flat Elbow, 90 deg., Gray, Steel, Elbows
Mfr # 2611
Zoro # G0488214
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 2600
- Color Gray
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 2611
- Zoro # G0488214
- UPC # 786776084795
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 4 in |
Width | 4 in |
Height | 3/4 in |
Length (Straight Wireway) | 4 in |
Length (In.) | 4 |
For Raceway Height | 3/4 in |
Overall Height | 3/4 in |
For Raceway Width x Height | 2 7/32 in x 23/32 in |
Overall Length | 4 in |
Overall Width | 4 in |
Height (In.) | 0.72 |
For Raceway Width | 2 1/4 in |
Width (In.) | 4 |
Description
90 Degrees Flat Elbow, Series 2600, For Raceway Height 3/4 in, For Raceway Width 2 1/4 in, For Raceway Width x Height 2 7/32 in x 23/32 in, Material Steel, Color Gray, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 2600 Raceways, Features Right Angle Turns on the Same Surface, Includes (1) Flat Elbow, Overall Height 3/4 in, Overall Length 4 in, Overall Width 4 in, Standards CSA, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412161608CST)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28L2TC38)
- MONOPRICE Ethernet Cable, Cat 6, Black, 100 ft. (9828)
- INTERMATIC Photocontrol, Twist Lock, 208 to 277VAC (LC4523)
- LEGRAND Raceway, Series 3000, 10 ft., Gray (G3000B)
- LEGRAND Tee, Ivory, Steel, Tees (V5715)
- LEGRAND Blank End, Ivory, Steel, Ends (V6010B)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN05F11V)
- LEGRAND Raceway, Series CableSmart, 8 ft., White (40N2B08WH)
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- Legrand Raceways