Legrand

Flanged Locking Inlet, Non-Shrouded


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • NEMA Configuration Non-NEMA
  • Voltage 125/250V AC
  • Amps 50
  • Color Gray
  • Number of Poles 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Flanged Locking Inlet
NEMA Configuration Non-NEMA
Voltage 125/250V AC
Amps 50
Color Gray
Number of Poles 3
Number of Wires 4
Shrouded / Non-Shrouded Non-Shrouded
Wiring Style Standard
Grade Industrial
Standards CSA Certified C22.2 No. 42, UL 498
Special Features Corrosion resistant
Mounting Type Surface Mount
Number of Blades 4
Housing Color Black
NEMA Plug Configuration Non-NEMA
Current Rating 50 A
Shrouded No
Flange Type Flanged
Mount Type Surface
Market Industrial
Resistance Properties Corrosion Resistant
Voltage Rating 125V AC
Nema Rating None

Description

Flanged Locking Inlet, Current Rating 50 A, Housing Color Black, Mount Type Surface, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Resistance Properties Corrosion Resistant, Voltage Rating 125V AC, Wiring Style Standard, Flange Type Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.