Shop All Raceway Fittings
Legrand
Fixture Box, Ivory, Steel, Boxes
Mfr # V5738
Zoro # G2554054
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Number of Channels 2
- For Use With 700 Raceways, 500 Raceways
- Series 500, 700
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V5738
- Zoro # G2554054
- UPC # 786776070422
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 3/4 in |
Width | 4.75 in |
Height | 4 3/4 in |
Length (In.) | 4 3/4 in |
Overall Depth | 1 in |
Width (In.) | 4.75 Dia. |
Height (In.) | 4 3/4 in |
Overall Length | 4 3/4 in |
Overall Height | 4 3/4 in |
Diameter | 4.8" |
Product Height US | 4.75 in |
Product Width US | 4.75 in |
Product Depth US | 1.0 in |
Description
Fixture Box, Series 500, 700, Material of Construction Steel, Number of Channels 2, Box Type Round, Cover Closure Screw On, Knockouts (5) 1/2 in Trade Size, Color Ivory, Height (In.) 4 3/4 in, Length (In.) 4 3/4 in, Width (In.) 4.75 Dia., For Use With 500 Raceways, 700 Raceways, Features Fittings Have Removable Covers, Low Profile, Scuffcoat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (D324NRB)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 30A (8903LO30V02)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEH6)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 400A, 600V AC, Non-Indicating (HSJ400)
- LEGRAND Wire Clip, 1500 Series Raceway, Clips (1500WC)
- LEGRAND Entrance End, Ivory, PVC, Ends (2310A)
- LEGRAND Entrance End, Ivory, Steel, Ends (V4010DFO)
- LEGRAND Extra Deep Device Box, Ivory, Boxes (2348-2)
- LEGRAND Blank End, Ivory, Steel, Ends (V2410B)
- LEGRAND Tee, Ivory, PVC, 400 Series, Tees (415)
- GARDNER BENDER Split Flex Tubing, Raceway, 1"x50 ft., Blk (FLX-1050B)
- Legrand Raceways