Shop All Electrical Raceways
Legrand
Fiber-Ready Divided Entrance End, Ivory
Mfr # V2410DFO
Zoro # G2283461
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series 2400D
- Color Ivory
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V2410DFO
- Zoro # G2283461
- UPC # 786776569568
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 7 in |
Width | 2.75 in |
Height | 4.75 in |
Length (Straight Wireway) | 7 in |
For Raceway Width | 2 in |
Overall Width | 4 3/4 in |
Length (In.) | 7 |
Overall Height | 3 in |
Overall Length | 7 1/4 in |
Width (In.) | 2.75 |
For Raceway Height | 1 in |
For Raceway Width x Height | 1 7/8 in x 7/8 in |
Height (In.) | 4.75 |
Description
Fiber-Ready Divided Entrance End, Series 2400D, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Mounting Style Screw On, Compatible with Product Type 2400 Raceways, Features Has 1/2 in, 3/4 in, 1 in Trade Size Knockouts on Back and End, Removable Divider and Radiused Insert Included, Includes (1) Divider, (1) Radiused Insert, Overall Height 3 in, Overall Length 7 1/4 in, Overall Width 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 5AWG, 6.38In (GAR2226)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K2L35RH13)
- HP ENTERPRISE Hp 6 Foot, 10 Amp, Nema 5-15P To Iec320-C13 Us Power Cord (Plugs (AF556A)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK84)
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- LEGRAND Divided Coupling, Ivory, Steel, Couplings (2401D)
- LEGRAND Base Seam Clip, White, PVC, Clips (40N2F05WH)
- LEGRAND Full Capacity Tee, Gray, Steel, Tees (G4015)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- Legrand Raceways