Shop All Raceway Fittings
Legrand
Extra Deep Device Box, PVC, Boxes
Mfr # 2348
Zoro # G0592627
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Type Raceway
- Color Ivory
- For Use With 400 2300 Raceways, 800 2300 Raceways
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 2348
- Zoro # G0592627
- UPC # 786776099799
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1.75 in |
Width | 3 in |
Length | 4.75 in |
Height (In.) | 1 3/4 in |
Width (In.) | 3 in |
Length (In.) | 4 3/4 in |
Depth | 1 3/8 in |
Length (Straight Wireway) | 4.75 in |
Overall Depth | 1 3/8 in |
Product Height US | 3.25 in |
Product Depth US | 1.75 in |
Product Width US | 4.88 in |
Description
Deep Device Box, Series 2300, Material of Construction Non-Metallic, Number of Channels 2, Box Type Gang, Cover Closure Snap On, Knockouts (1) 1 in Trade Size, (1) 1/2 in Trade Size, Color Ivory, Height (In.) 1 3/4 in, Length (In.) 4 3/4 in, Width (In.) 3 in, For Use With 2300 Raceways, 400 2300 Raceways, 800 2300 Raceways, Features Accepts Industry Standard Faceplates For Switch And Communication Devices, Includes -, Mounting Snap On, Standards CSA Certified, RoHS, UL, Backing Non-Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME 25 16/3 SJTW ORANGE OUTDOOR EXT CORD (EC 501625)
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-25)
- LEGRAND Blank End, Ivory, PVC, Ends (410B)
- LEGRAND Duplex Receptacle Cover, Ivory (5507D)
- LEGRAND Blank Faceplate, Ivory, PVC, Faceplates (5507B)
- LEGRAND GFCI/Decora/Styleline Cover, Ivory (5507R)
- LEGRAND Wire Clip, Ivory, PVC, Clips (2300WC)
- LEGRAND Blank End, Ivory, Steel, Ends (V2410B)
- WIREMOLD Internal Elbow Fitting, White, PVC (2817-WH)
- Legrand Raceway Fittings