Shop All Electrical Boxes
Legrand
Extra Deep Device Box, 2 Gang, Steel
Mfr # V2444-2
Zoro # G3300561
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series 2400
- Number of Gangs 2
- Color Ivory
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V2444-2
- Zoro # G3300561
- UPC # 786776548082
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 3/4 in |
Width | 4 3/4 in |
Height | 2 3/4 in |
Length (Straight Wireway) | 4.75 in |
Width (In.) | 4 3/4 in |
Length (In.) | 4 3/4 in |
Overall Depth | 2 3/4 in |
Height (In.) | 2 3/4 in |
Overall Height | 2 3/4 in |
Overall Width | 4 3/4 in |
Overall Length | 4 3/4 in |
Description
Extra Deep Device Box, Series 2400, Material of Construction Steel, Number of Channels 2, Knockouts (1) 1 in Trade Size, (1) 1/2 in Trade Size, Color Ivory, Height (In.) 2 3/4 in, Length (In.) 4 3/4 in, Width (In.) 4 3/4 in, For Use With 2400 Raceways, Features Bend Radius Control Fittings, Communication Connectivity Options, Complete Line of Fittings, Downward Facing Activations, Removable Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 7 ft. (2305)
- CANTEX Reducer, 3 In. x 2 In., PVC, 2-1/4 In. L (5140867)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- LEGRAND Shallow Device Box, Switch, 1 Gang, Steel (V5741)
- LEGRAND Deep Device Box, Gang, 1 Gang, Steel (V5748)
- LEGRAND Extra Deep Device Box, Gang, 2 Gang, Steel (V5744-2)
- LEGRAND Device Box, Gang, 2 Gang, Non-Metallic (PSB2V)
- LEGRAND Device Box, 2 Gang, Steel (V2448-2)
- LEGRAND Divided Device Box, Gang, 1 Gang, Steel (V2444D)
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- Legrand Electrical Boxes