Shop All Electrical Boxes
Legrand
Extra Deep Device Box, Gang, 2 Gang, Steel
Mfr # V5744-2
Zoro # G2842436
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Box Type Gang
- Series 500, 700
- Number of Gangs 2
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V5744-2
- Zoro # G2842436
- UPC # 786776070507
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 3/4 in |
Width | 4.75 in |
Height | 4 3/4 in |
Length (Straight Wireway) | 4.75 in |
Length (In.) | 4 3/4 in |
Width (In.) | 4.75 |
Height (In.) | 4 3/4 in |
Overall Depth | 2 7/8 in |
Overall Length | 4 3/4 in |
Overall Height | 4 3/4 in |
Product Height US | 4.88 in |
Product Depth US | 2.88 in |
Product Width US | 4.88 in |
Description
Extra Deep Device Box, Series 500, 700, Material of Construction Steel, Number of Channels 2, Box Type Gang, Cover Closure Screw On, Knockouts (1) 1/2 in Trade Size, Color Ivory, Height (In.) 4 3/4 in, Length (In.) 4 3/4 in, Width (In.) 4.75, For Use With 500 Raceways, 700 Raceways, Features Fittings have Removable Covers, Low Profile, Scuffcoat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SPARE PARTS KIT F. MSUD VALVE PLUG FORM A 18MM (7000-99015-0000000)
- EATON Manual Mtr Protector, 25A, Rotary, Frame D (XTPR025DC1)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 80A, 600V AC, Indicating (AJT80)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A2A)
- LEGRAND Blank End, Ivory, Steel, Ends (V2410B)
- LEGRAND Deep Device Box, Gang, 1 Gang, Steel (V5748)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- LEGRAND Fiber-Ready Divided Entrance End, Ivory (V2410DFO)
- LEGRAND Cover, Gray, 3000 Series, Covers (G3000CE)
- LEGRAND Device Box, Gang, 2 Gang, Steel (V5748-2)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- Legrand Electrical Boxes