Shop All Electrical Raceways
Legrand
External Elbow, White, Elbows
Mfr # 40N2F19WH
Zoro # G1947854
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series CableSmart 40N2
- Color White
- Mounting Style Snap On
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # 40N2F19WH
- Zoro # G1947854
- UPC # 786776136531
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 4 1/2 in |
Width | 4 in |
Height | 2 in |
Length (Straight Wireway) | 4.5 in |
Overall Length | 4 1/2 in |
Overall Width | 4 in |
Overall Height | 2 in |
Height (In.) | 2 |
For Raceway Width | 4 in |
Length (In.) | 4.5 |
Width (In.) | 4 |
For Raceway Width x Height | 4 in x 2 in |
For Raceway Height | 2 in |
Bend Radius | 2 in |
Description
External Elbow, Series CableSmart 40N2, For Raceway Height 2 in, For Raceway Width 4 in, For Raceway Width x Height 4 in x 2 in, Material Non-Metallic, Color White, Number of Channels 1, Mounting Style Snap On, Bend Radius 2 in, Compatible with Product Type 40N2 Raceways, Features 90 Degrees External Corner with Integral Dividers to Provide 2 in (51mm) Cable Bend Radius for UTP and Fiber Optic Installations, Each Leg is 4-1/2 in (114mm), Ideal for Lay-in or Pull-Through Installations
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW20GRY)
- RACO Connector, Flex Ac/Mc, 3-1/2", Mall Irn (2114)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- LEGRAND Cover Plate, Ivory, Plates (V4047BH)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- LEGRAND Raceway, Series 500, 10 ft., Ivory (V500)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- LEGRAND Internal Elbow, Steel, Elbows (1517)
- W BOX RACEWAY 3/4in COMBO PACK W, 2PK (0E-75CPW)
- Legrand Raceways