Shop All Electrical Raceways
Legrand
External Elbow, Ivory, Steel, Elbows
Mfr # V718
Zoro # G3468166
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 700
- Color Ivory
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V718
- Zoro # G3468166
- UPC # 786776070255
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 2.75 in |
Width | 0.75 in |
Height | 0.66 in |
Length (Straight Wireway) | 2.75 in |
Width (In.) | 0.75 |
Length (In.) | 2.75 |
Overall Width | 3/4 in |
For Raceway Width x Height | 3/4 in x 21/32 in |
Overall Height | 3/4 in |
For Raceway Height | 3/4 in |
Height (In.) | 0.66 |
Overall Length | 2 1/2 in |
For Raceway Width | 3/4 in |
Description
External Elbow, Series 700, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 700 Raceways, Features Outside Right Angle Turns, Includes (1) Outside Elbow, Overall Height 3/4 in, Overall Length 2 1/2 in, Overall Width 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 3-1/2" dia., 1/2" W, PK10 (COL3409Z1)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125SP)
- WAYNE COMBUSTION SYSTEMS Transformer, 120V-Pri 24V-Sec, 30Va (60186-004)
- TY-RAP Cable Tie Gun, LD, 18 to 50 lb., Nylon, Overall Length: 5 1/4 in (WT1-TB)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- LEGRAND Coupling, Gray, Galvanized Steel, Couplings (4001A)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- LEGRAND Flat Elbow, White, 40N2, Elbows (40N2F11WH)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V518)
- WIEGMANN N1 Scr Cvr Wireway, 2.5x2.5x60, Cs, Galv (S2260G)
- Legrand Raceways