Shop All Electrical Raceways
Legrand
External Elbow, Ivory, Steel, Elbows
Mfr # V518
Zoro # G1305132
$2.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 500
- Color Ivory
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # V518
- Zoro # G1305132
- UPC # 786776070187
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 2.75 in |
Width | 0.75 in |
Height | 0.53 in |
Length (Straight Wireway) | 2.75 in |
Overall Height | 1/2 in |
Overall Width | 3/4 in |
Overall Length | 2 1/2 in |
For Raceway Width | 3/4 in |
Length (In.) | 2.75 |
Height (In.) | 0.53 |
For Raceway Width x Height | 3/4 in x 21/32 in |
For Raceway Height | 3/4 in |
Width (In.) | 0.75 |
Description
External Elbow, Series 500, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 500 Raceways, Features Outside Right Angle Turns, Includes (1) Outside Elbow, Overall Height 1/2 in, Overall Length 2 1/2 in, Overall Width 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Sealing Collar w/Threaded Ring - 50A (510R)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P24)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V2417M)
- LEGRAND Raceway, 6000 Series, 120 In, Gray (G6000B-10)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN05F11V)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- LEGRAND Internal Elbow, Gray, Steel, Elbows (G4017)
- LEGRAND Raceway, Series 4000, 10 ft., Ivory (V4000B-10)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 4inWx4inH, Steel (F44G12)
- Legrand Electrical Raceways