Shop All Raceway Fittings
Legrand
External Elbow, Ivory, PVC, Elbows
Mfr # 818
Zoro # G2658187
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Type Raceway
- Color Ivory
- For Use With 800 Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # 818
- Zoro # G2658187
- UPC # 786776099768
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 in |
Length (In.) | 2 |
Length (Straight Wireway) | 2 in |
For Raceway Width x Height | 1 5/16 in x 7/16 in |
For Raceway Height | 1/2 in |
Overall Length | 2 in |
Overall Width | 2 in |
Raceway Height | 1/2 in |
For Raceway Width | 1 1/4 in |
Raceway Width | 1 1/4 in |
Description
External Elbow, Series 800, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 5/16 in x 7/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 800 Raceways, Includes (1) External Elbow, Overall Length 2 in, Overall Width 2 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18COGR)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM102H7)
- GREENGATE Cat5 Coupler To Sensor-With Resistor (OCC-RJ45)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- LEGRAND Device Box, Steel, Boxes (OFR48-4)
- LEGRAND Communication Blank, Ivory, PVC (CM2-BL)
- LEGRAND Blank End, Gray, Steel, Ends (G3010B)
- LEGRAND Entrance End, Gray, Steel, Ends (G4010DFO)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-2400)
- LEGRAND Blank End, Ivory, PVC, Ends (PN10F20V)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F4490EIN)
- Legrand Raceways