Shop All Raceway Fittings
Legrand
External Elbow, Ivory, PVC, Elbows
Mfr # 2318
Zoro # G1440625
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Type Raceway
- Color Ivory
- For Use With 2300 Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 2318
- Zoro # G1440625
- UPC # 786776052329
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 1/2 in |
Length (In.) | 2-1/2 |
Length (Straight Wireway) | 2.5 in |
For Raceway Width | 2 1/4 in |
Overall Width | 2 1/2 in |
For Raceway Width x Height | 2 1/4 in x 11/16 in |
Raceway Width | 2 1/4 in |
For Raceway Height | 3/4 in |
Overall Length | 2 1/2 in |
Raceway Height | 3/4 in |
Description
External Elbow, Series 2300, For Raceway Height 3/4 in, For Raceway Width 2 1/4 in, For Raceway Width x Height 2 1/4 in x 11/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 2300 Raceways, Includes (1) External Elbow, Overall Length 2 1/2 in, Overall Width 2 1/2 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEMO LBP 3B COLLET 11.0 D TYPE (FGG3B711DN)
- GARDNER BENDER SPST Toggle Switch, 21A 14VDC O/F (GSW-122)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N412202012C)
- LEGRAND Wire Clip, Ivory, PVC, Clips (800WC)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (2317)
- LEGRAND Toggle Switch Cover, Ivory (5507SW)
- LEGRAND Extra Deep Device Box, PVC, Boxes (2348)
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- LEGRAND Entrance End, Ivory, PVC, Ends (2310A)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- Legrand Raceway Fittings