Shop All Electrical Raceways
Legrand
External Elbow, Ivory, Elbows
Mfr # 318
Zoro # G3210462
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 300
- Color Ivory
- Material Non-Metallic
- Length 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 318
- Zoro # G3210462
- UPC # 786776041897
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 1.62 in |
Width | 0.5 in |
Height | 0.375 in |
Length (Straight Wireway) | 1.62 in |
Height (In.) | 0.375 |
Overall Height | 1/4 in |
Overall Width | 1/2 in |
Width (In.) | 0.5 |
Length (In.) | 1.62 |
Overall Length | 1 3/4 in |
Description
External Elbow, Series 300, Material Non-Metallic, Color Ivory, Number of Channels 1, Compatible with Product Type 300 Raceways, Features Right Angle Turns Around External Corners, Overall Height 1/4 in, Overall Length 1 3/4 in, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC182404GNK)
- MERSEN CC Class, Fast-Acting, 9A, 600V AC, Non-Indicating (ATMR9)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12)
- INTERMATIC Photocontrol, Twist Lock, 120VAC (LC4521LA)
- LEGRAND Drop Ceiling Connector, Ivory (PN05F86V)
- LEGRAND Raceway, Series 4000, 10 ft., Gray (G4000B-10)
- LEGRAND Internal Elbow, 90 deg., Ivory, PVC, Elbows (PN03F17V)
- LEGRAND Wire Clip, Gray, Steel, Clips (G6000WC)
- LEGRAND Raceway, Series 3000, 10 ft., Ivory (V3000B)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664NK)
- Legrand Electrical Raceways