Shop All Electrical Raceways
Legrand
External Elbow, 90 deg., Ivory, PVC, Elbows
Mfr # PN10F18V
Zoro # G1640362
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series PN10
- Color Ivory
- Mounting Style Snap On
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # PN10F18V
- Zoro # G1640362
- UPC # 786776016079
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 1 3/4 in |
Width | 1 3/4 in |
Height | 3/4 in |
Bend Radius | 1 in |
Length (Straight Wireway) | 1.625 in |
Width (In.) | 1.687 |
Height (In.) | 0.812 |
For Raceway Width | 1 3/4 in |
Overall Length | 1 3/4 in |
Overall Height | 3/4 in |
For Raceway Height | 3/4 in |
For Raceway Width x Height | 1 11/16 in x 13/16 in |
Length (In.) | 1.625 |
Overall Width | 1 3/4 in |
Description
90 Degrees External Elbow, Series PN10, For Raceway Height 3/4 in, For Raceway Width 1 3/4 in, For Raceway Width x Height 1 11/16 in x 13/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type PN10 Raceways, Features For Right Angle Turns Around External Corners,, Includes (1) External Elbow, Overall Height 3/4 in, Overall Length 1 3/4 in, Overall Width 1 3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (24C844)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F42340)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM4, 2m (N820-02M-OM4)
- MERSEN CC Class, ATDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (ATDR30)
- LEGRAND Raceway, Series 300, 5 ft., Ivory (300)
- LEGRAND Entrance End, Ivory, Steel, Ends (V3010AE)
- LEGRAND Internal Elbow, Gray, Steel, Elbows (G4017)
- LEGRAND Single Receptacle Cover, Gray (G3033JE)
- LEGRAND Shallow Device Box, Switch, 1 Gang, Steel (V5741)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- WIREMOLD WHT Coupling Cord Cover (C19)
- Legrand Raceways