Shop All Electrical Raceways
Legrand
External Elbow, 90 deg., Ivory, PVC, Elbows
Mfr # PN05F18V
Zoro # G0833262
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series PN05
- Color Ivory
- Mounting Style Snap On
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PN05F18V
- Zoro # G0833262
- UPC # 786776015676
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 1.62 in |
Width | 1.125 in |
Height | 0.625 in |
Bend Radius | 1 in |
Length (Straight Wireway) | 1.62 in |
Length (In.) | 1.62 |
Overall Height | 3/4 in |
Height (In.) | 0.625 |
Width (In.) | 1.125 |
For Raceway Height | 3/4 in |
For Raceway Width | 1 1/4 in |
Overall Width | 1 3/4 in |
Overall Length | 1 3/4 in |
For Raceway Width x Height | 1 1/8 in x 5/8 in |
Description
90 Degrees External Elbow, Series PN05, For Raceway Height 3/4 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 1/8 in x 5/8 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type PN05 Raceways, Includes (1) External Elbow, Overall Height 3/4 in, Overall Length 1 3/4 in, Overall Width 1 3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Color: Green (87-6006)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 500' Length, 0.0508" Diameter, Natural (16BCW500)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle, White, PK 10 (USB46-WH-10)
- LEGRAND Divided Device Box, Ivory, Steel, Boxes (V2444D)
- LEGRAND Single Receptacle Cover, Gray (G3033JE)
- LEGRAND Raceway, 6000 Series, 120 In, Ivory (V6000B-10)
- LEGRAND Prewired Raceway, 10 Outlets, 5 Ft. L (V20GB506TRUSB)
- LEGRAND Combination Connector, Steel, Connectors (1585)
- LEGRAND Flat Elbow, 300 Series, Elbows (311)
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- Legrand Electrical Raceways