Shop All Electrical Raceways
Legrand
External Elbow, 90 deg., Ivory, PVC, Elbows
Mfr # PN03F18V
Zoro # G2937392
product price: $1.99
/ea
$1.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series PN03
- Color Ivory
- Mounting Style Snap On
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PN03F18V
- Zoro # G2937392
- UPC # 786776015317
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 1 3/4 in |
Width | 1 3/4 in |
Height | 1/2 in |
Bend Radius | 1 in |
Length (Straight Wireway) | 1.62 in |
Overall Height | 1/2 in |
Overall Width | 1 3/4 in |
Overall Length | 1 3/4 in |
For Raceway Width x Height | 13/16 in x 1/2 in |
Height (In.) | 0.5 |
Width (In.) | 0.812 |
For Raceway Width | 3/4 in |
For Raceway Height | 1/2 in |
Length (In.) | 1.62 |
Description
90 Degrees External Elbow, Series PN03, For Raceway Height 1/2 in, For Raceway Width 3/4 in, For Raceway Width x Height 13/16 in x 1/2 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type PN03 Raceways, Includes (1) External Elbow, Overall Height 1/2 in, Overall Length 1 3/4 in, Overall Width 1 3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 2.0 HP, 20A (70620NP)
- CARLING TECHNOLOGIES Miniature Push Button Switch, 15A @ 125V (170)
- NVENT HOFFMAN Conduit Hole Seal, 2.00 In Hole dia., SS (AS150SS)
- LEGRAND Coupling, Ivory, PVC, 300 Series, Couplings (306)
- LEGRAND Cover, Ivory, Steel, 2400 Series, Covers (V2400C)
- LEGRAND Extra Deep Device Box, Gang, 1 Gang, Steel (V2444)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- LEGRAND Fixture Box, Ivory, Steel, Boxes (V5738)
- LEGRAND Divided Device Box, Gang, 2 Gang, Steel (V2444D-2A)
- Legrand Raceways