Shop All Raceway Fittings
Legrand
Entrance End, PN10 Series Raceway, Ends
Mfr # PN10F21V
Zoro # G3262752
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Number of Channels 1
- For Use With PN10 Raceways
- Series PN10
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PN10F21V
- Zoro # G3262752
- UPC # 786776016192
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 in |
Width | 2 in |
Height | 3/4 in |
Length (Straight Wireway) | 3.87 in |
For Raceway Height | 3/4 in |
Width (In.) | 0.875 |
Overall Height | 3/4 in |
Overall Width | 2 in |
Height (In.) | 0.812 |
For Raceway Width | 1 3/4 in |
Overall Length | 4 in |
For Raceway Width x Height | 1 11/16 in x 13/16 in |
Length (In.) | 3.87 |
Bend Radius | 1 in |
Depth | 1.89" |
Description
Entrance End Fitting, Series PN10, For Raceway Height 3/4 in, For Raceway Width 1 3/4 in, For Raceway Width x Height 1 11/16 in x 13/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type PN10 Raceways, Includes (1) Reducer Adapter, Overall Height 3/4 in, Overall Length 4 in, Overall Width 2 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 50FT (30438303-01)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F23203)
- GARDNER BENDER Twistapart Spacer, Quick Fix, 4" stack, PK4 (GSP-04)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 400A, 250V AC (OT400)
- LEGRAND GFCI/Decora/Styleline Cover, Ivory (5507R)
- LEGRAND RJ11/RJ45 Cover, Ivory, Covers (5507RJ)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (2317)
- LEGRAND Tee, Ivory, PVC, 800 Series, Tees (815)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (417)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (811)
- NVENT HOFFMAN Reducer, Comm, Steel, 0in. H x 0in. L (F66G44R)
- Legrand Raceways