Shop All Raceway Fittings
Legrand
Entrance End, Ivory, Steel, Ends
Mfr # V4010DFO
Zoro # G1914403
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Type Raceway
- Color Ivory
- For Use With 4000 Raceway
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V4010DFO
- Zoro # G1914403
- UPC # 786776014785
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4.75 in |
Length | 6 in |
Height | 2.75 in |
Bend Radius | 1.25 in |
Height (In.) | 2-3/4 |
Width (In.) | 4-3/4 |
Depth | 2.88 in |
Length (In.) | 6 |
Length (Straight Wireway) | 6 in |
For Raceway Height | 1 3/4 in |
Overall Width | 4 3/4 in |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Raceway Height | 1 3/4 in |
Overall Length | 6 1/2 in |
Overall Height | 2 3/4 in |
For Raceway Width | 4 3/4 in |
Raceway Width | 4 3/4 in |
Product Depth US | 2.88 in |
Product Height US | 5.0 in |
Product Width US | 6.63 in |
Description
Entrance End, Series 4000, For Raceway Height 1 3/4 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Backing -, Bend Radius 1.25 in, Compatible with Product Type 4000 Raceways, Features Full Capacity Entrance End Fitting, Includes Entrance End Fitting, Overall Height 2 3/4 in, Overall Length 6 1/2 in, Overall Width 4 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 8 str to 4 str (KSA4)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Alum, PK25 (A-1380-S)
- HALEX INSULT GROUND BUSHING 2 in. (99526)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 M20 (EDPS-08-2-N)
- LEGRAND Blank End, Ivory, Steel, Ends (V2410B)
- LEGRAND Extra Deep Device Box, PVC, Boxes (2348)
- LEGRAND Extra Deep Device Box, Ivory, Boxes (2348-2)
- LEGRAND Wire Clip, Ivory, PVC, Clips (2300WC)
- LEGRAND Wire Clip, 40N2 Series, Clips (40N2FWC)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781A)
- SIGMA ELECTRIC Intersystem Bond Bridge (42400)
- Legrand Raceways