Shop All Electrical Raceways
Legrand
Entrance End, Ivory, Steel, Ends
Mfr # V3010AE
Zoro # G3168164
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 3000
- Color Ivory
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # V3010AE
- Zoro # G3168164
- UPC # 786776105247
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 3 1/2 in |
Width | 2 3/4 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 3.5 in |
Height (In.) | 1.5 |
For Raceway Width x Height | 2 3/4 in x 1 15/32 in |
Overall Height | 1 1/2 in |
Overall Length | 3 1/2 in |
Overall Width | 2 3/4 in |
For Raceway Height | 1 1/2 in |
For Raceway Width | 2 3/4 in |
Width (In.) | 2.75 |
Length (In.) | 3.5 |
Description
Entrance End, Series 3000, For Raceway Height 1 1/2 in, For Raceway Width 2 3/4 in, For Raceway Width x Height 2 3/4 in x 1 15/32 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 3000 Raceways, Features 1/2 in Trade Size Knockouts on End and Each Side, Can Be Connected to Conduit Boxes By Using 1/2 in Chase Nipple, Includes (1) 1/2 in Trade Size Knockout, Overall Height 1 1/2 in, Overall Length 3 1/2 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M112)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C792)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 8A, 600V AC, Non-Indicating (FNQ-R-8)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- LEGRAND External Elbow, Gray, Steel, Elbows (G4018)
- LEGRAND Full Capacity Tee, Ivory, Steel, Tees (V4015)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- LEGRAND Base Seam Clip, Ivory, PVC, Clips (40N2F05V)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- LEGRAND Raceway, Series 500, 10 ft., Ivory (V500)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 1" W x 0.5" H - 5' Length - Paintable PVC - White (WC400)
- Legrand Raceways