Shop All Raceway Fittings
Legrand
Entrance End, Ivory, PVC, Ends
Mfr # 810A2
Zoro # G0375401
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Type Raceway
- Color Ivory
- For Use With 800 Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 810A2
- Zoro # G0375401
- UPC # 786776165258
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1 1/2 in |
Length | 4 1/4 in |
Height | 1 1/2 in |
Depth | 4.30" |
Height (In.) | 1-1/2 |
Width (In.) | 1-7/16 |
Length (In.) | 4-1/4 |
Length (Straight Wireway) | 4.25 in |
Overall Height | 1 1/2 in |
For Raceway Height | 1/2 in |
Raceway Width | 1 1/4 in |
Overall Width | 1 1/2 in |
For Raceway Width x Height | 1 5/16 in x 7/16 in |
Raceway Height | 1/2 in |
For Raceway Width | 1 1/4 in |
Overall Length | 4 1/4 in |
Description
Entrance End, Series 800, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 5/16 in x 7/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 800 Raceways, Features 1/2 in Trade Size Knockouts on End and Bottom, Includes Entrance End Fitting, Overall Height 1 1/2 in, Overall Length 4 1/4 in, Overall Width 1 1/2 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HJA Series 30A, 2 Pole, 600V AC (HJA260301)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 10 Pcs (FDFD5.5-250-10)
- C2G C2G 1Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - Gray (24959)
- SUPERIOR ELECTRIC 17A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE17OLS)
- LEGRAND External Elbow, 90 deg., Ivory, Plastic (418)
- LEGRAND Single Round Opening, Gray (G4047AX)
- LEGRAND Device Plate, Gray, Steel, Plates (G4047C-2)
- LEGRAND Duplex Receptacle Cover, Ivory (5507D)
- LEGRAND Device Box, Ivory, Boxes (2347)
- LEGRAND Shallow Switch and Receptacle Box, Ivory (V5748S)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781)
- Legrand Raceways