Shop All Electrical Raceways
Legrand
Entrance End, Gray, Steel, Ends
Mfr # G3010AE
Zoro # G1616964
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 3000
- Color Gray
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # G3010AE
- Zoro # G1616964
- UPC # 786776089141
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 3 1/2 in |
Width | 2 3/4 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 3.5 in |
Overall Length | 3 1/2 in |
Overall Width | 2 3/4 in |
Length (In.) | 3.5 |
For Raceway Width | 2 3/4 in |
Width (In.) | 2.75 |
Height (In.) | 1.5 |
Overall Height | 1 1/2 in |
For Raceway Height | 1 1/2 in |
For Raceway Width x Height | 2 3/4 in x 1 15/32 in |
Description
Entrance End, Series 3000, For Raceway Height 1 1/2 in, For Raceway Width 2 3/4 in, For Raceway Width x Height 2 3/4 in x 1 15/32 in, Material Steel, Color Gray, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 3000 Raceways, Features 1/2 in Trade Size Knockouts on End and Each Side, Can Be Connected to Conduit Boxes By Using 1/2 in Chase Nipple, Includes (1) 1/2 in Trade Size Knockout, Overall Height 1 1/2 in, Overall Length 3 1/2 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 12" x 500 Pack- Black (CT-ED-MT-12-50-500-BK)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (MAX-30)
- SQUARE D Push Button Assy (3108538150)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- LEGRAND Prewired Raceway, 12 Outlets, 15 Amps (V20GB606TRUSB)
- LEGRAND Shallow Device Box, Gang, 1 Gang, Steel (V5747)
- LEGRAND Flush Type Box Extension Adapter, Ivory (V5751)
- PANDUIT Fitting, Right Angle, Ld10, Wh, PK10 (RAF10WH-X)
- Legrand Raceways