Shop All Electrical Boxes
Legrand
Electrical Box, Outlet Box, 2 Gang
Mfr # V5747-2
Zoro # G010904784
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Width 4.88 in
- Depth 1-1/2 in
- Height 4.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V5747-2
- Zoro # G010904784
- UPC # 786776070538
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4.88 in |
Depth | 1-1/2 in |
Height | 4.88 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Color | Ivory |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW533)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYDEF100)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (OLR-5M)
- LEGRAND Electrical Box, Ceiling Box, Round (V5738A)
- LEGRAND Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer (3200)
- SIGMA Electrical Box, Outlet Box, 1 Gang (3460409)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133401)
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (231)
- V3GATE, LLC Electrical Box, 22 cu in, New Work Outlet Box, 1 Gang, PVC (B122A-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, Steel, Square (52171-FS-UPC)
- Legrand Electrical Boxes