Shop All Electrical Boxes
Legrand
Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer
Mfr # 3200
Zoro # G7334288
original price:
$130.99
15% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Material Thermoplastic Elastomer
- Length 4.65 in
- Depth 4.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 3200
- Zoro # G7334288
- UPC # 00785007036992
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.65 in |
Depth | 4.65 in |
Hub Size | 3/4 in |
Length (Straight Wireway) | 4.65 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Thermoplastic Elastomer |
Number of Inlets | 2 |
Color | Yellow |
Description
Portable Outlet Box, Number of Gangs 2, Number of Inlets 2, Length 4.65 in, Depth 4.65 in, Hub Size 3/4 in, Color Yellow, Box Type Portable, Material Thermoplastic Elastomer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KP, KR3 Series (9001SK40)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC Coil Volts, 1 C/O (RSB1A120F7)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 45A, 600V AC (OTS45)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA005)
- LEGRAND Electrical Box, Ceiling Box, Round (V5738A)
- RACO Electrical Box, 47.8 cu in, Wall Box, 3 Gang, Steel, Rectangular (686)
- VELVAC Plastic Junction Box, 6-9/16 in H (055060)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (153)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BK)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981FFN-CTN)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, FSS Box, 2 Gang, Aluminum, Square (5333-0)
- Legrand Electrical Boxes