Shop All Electrical Box Covers
Legrand
Electrical Box Cover, Wall Box, 2 Gang
Mfr # 3263WBK
Zoro # G7334096
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wall Box
- Number of Gangs 2
- Width 5-1/4 in
- Cover Material Nylon
- Lid Style Flip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # 3263WBK
- Zoro # G7334096
- UPC # 785007037241
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5-1/4 in |
Height | 4-17/64 in |
Details
Item | Electrical Box Cover |
Box Type | Wall Box |
Number of Gangs | 2 |
Cover Material | Nylon |
Lid Style | Flip |
Mounting Orientation | Horizontal or Vertical |
Gasket Material | Neoprene/EPDM |
Color | Black |
For Use With | Portable Outlet Boxes |
NEMA Rating | 3R |
Description
Outlet Box Plate, Mounting Box Portable Outlet Box, For Use With Portable Outlet Boxes, Mounting Orientation Horizontal or Vertical, Lid Style Flip, Number of Gangs 2, Gasket Material Neoprene/EPDM, Cover Material Nylon, Color Black, Height 4 17/64 in, Width 5 1/4 in, NEMA Rating 3R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 40 A, 690V AC, 3 pole (VLS3P040R1)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1/2In (ELF90-50)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-025-50)
- SQUARE D Molded Case Circuit Breaker, BGA Series 60A, 2 Pole, 347/600V AC, B Curve (BGA260602)
- LEGRAND Device Plate, 2 Gang, Steel (V6007C-2)
- LEGRAND Electrical Box Cover, Wall Box, 2 Gang (3265BK)
- LEGRAND Device Bracket, Gray, Steel, Brackets (G4050)
- LEGRAND Device Plate, 1 Gang, Steel (V6007C-1)
- LEGRAND Device Plate, 1 Gang, Steel (G6007C-1)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Non-Metallic, Lampholder and Cluster (PLV330WH)
- Legrand Electrical Box Covers