Shop All Electrical Box Covers
Legrand
Electrical Box Cover, Horizontal or Vertical, 2 Gang
Mfr # 3265BK
Zoro # G7334035
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Horizontal or Vertical
- Number of Gangs 2
- Width 5-1/4 in
- Cover Material Nylon
- Lid Style No Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 3265BK
- Zoro # G7334035
- UPC # 785007037890
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5-1/4 in |
Height | 4-17/64 in |
Details
Item | Electrical Box Cover |
Box Type | Horizontal or Vertical |
Number of Gangs | 2 |
Cover Material | Nylon |
Lid Style | No Lid |
Mounting Orientation | Horizontal or Vertical |
Gasket Material | Neoprene/EPDM |
Color | Black |
Mounting Box | Portable Outlet Box |
NEMA Rating | 3R |
For Use With | Portable Outlet Boxes |
Description
Outlet Box Plate, Mounting Box Portable Outlet Box, For Use With Portable Outlet Boxes, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 2, Gasket Material Neoprene/EPDM, Cover Material Nylon, Color Black, Height 4 17/64 in, Width 5 1/4 in, NEMA Rating 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- BELL OUTDOOR Multipurpose Gaskets, Weatherproof box/cover Accessory, 2 Gang, Foam, Gasket (5020-0)
- CANTEX ADAPTER FEMALE 3/4""SCH40 (5140044C)
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3260WBK)
- LEGRAND Device Plate, 1 Gang, Steel (V6007C-1)
- LEGRAND Device Bracket, Gray, Steel, Brackets (G4050)
- LEGRAND Device Plate, 2 Gang, Steel (V6007C-2)
- LEGRAND Device Plate, 1 Gang, Steel (G6007C-1)
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3251WBK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCAL)
- Legrand Electrical Box Covers