Shop All Electrical Boxes
Legrand
Electrical Box, Ceiling Box, Round
Mfr # V5738A
Zoro # G410904766
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Ceiling Box
- Width 5-1/2 in
- Depth 1 in
- Height 5-1/2 in
- Opening Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V5738A
- Zoro # G410904766
- UPC # 786776070439
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 5-1/2 in |
Depth | 1 in |
Height | 5-1/2 in |
Details
Item | Electrical Box |
Box Type | Ceiling Box |
Opening Shape | Round |
Color | Ivory |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- PARTNERS BRAND Cable Ties, 40#, 5 1/2", Natural, 1000/Case (CT540)
- SIEMENS Overload Relay, 0.55 to 0.80A, 3P, Class 10 (3RU21160HB0)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01D)
- LEGRAND Divided Device Box, Gang, 1 Gang, Steel (V2444D)
- LEGRAND Deep Device Box, Gang, 1 Gang, Steel (V5748)
- LEGRAND Shallow Device Box, Gang, 1 Gang, Steel (V5747)
- LEGRAND Extra Deep Device Box, 2 Gang, Steel (V2444-2)
- LEGRAND Extra Deep Device Box, Gang, 2 Gang, Steel (V5744-2)
- LEGRAND Device Box, Gang, 2 Gang, Steel (V5748-2)
- SOUTHWIRE 2-1/8 In. x 4 In. x 2-1/8 In. 10-Knockout Handy Box (G19282-AB58-UPC)
- Legrand Electrical Boxes