Shop All Raceway Fitting Accessories
Legrand
Duplex Receptacle Cover, Ivory
Mfr # V3043BE
Zoro # G2436594
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Series 3000
- Color Ivory
- Material Steel
- Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V3043BE
- Zoro # G2436594
- UPC # 786776105445
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Length | 4 1/2 in |
Width | 2 3/4 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 4.5 in |
Height (In.) | 1.5 |
Width (In.) | 2.75 |
Length (In.) | 4.5 |
Overall Width | 2 3/4 in |
Overall Height | 1 1/2 in |
Overall Length | 4 1/2 in |
Depth | 1.5 in |
Product Depth US | 1.5 in |
Product Width US | 2.75 in |
Product Height US | 4.5 in |
Description
Duplex Receptacle Cover, Series 3000, Material Steel, Height 1 1/2 in, Length 4 1/2 in, Width 2 3/4 in, Color Ivory, For Use With 3000 Raceways, Features For Installing Commercially 15A and 20A Duplex Receptacles, Includes G3007C Device Bracket, Standards PEP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 2 CO, with LE, 110V DC Coil Volts, 2 C/O (RPM22FD)
- MERSEN CC Class, ATQR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (ATQR6-1/4)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWR)
- LEGRAND Device Bracket, Steel, 3000 Series (G3007C)
- LEGRAND Single Receptacle Cover, Gray (G3033JE)
- LEGRAND Single Receptacle Cover, Ivory (V3027AE)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- LEGRAND Twin Cover Device Bracket, Ivory (40N2F31V)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 4in.Hx4in.L (F44GPA)
- KABLE KONTROL 8" Cantilever Wall Mount Bracket (NL8585270)
- Legrand Raceways