Shop All Raceway Fittings
Legrand
Duplex Receptacle Cover, Ivory
Mfr # 5507D
Zoro # G3250335
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Type Raceway
- Color Ivory
- For Use With 5500 Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 5507D
- Zoro # G3250335
- UPC # 786776036893
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2 in |
Length | 4 1/2 in |
Height | 1.88 in |
Length (In.) | 4.25 |
Width (In.) | 1.88 |
Depth | 0.25 in |
Length (Straight Wireway) | 4.25 in |
Overall Length | 4 1/2 in |
Overall Width | 2 in |
For Raceway Width x Height | 6 11/16 in x 1 3/4 in |
Product Height US | 1.88 in |
Product Depth US | 0.25 in |
Product Width US | 4.25 in |
Description
Duplex Receptacle Cover, Series 5500, For Raceway Width x Height 6 11/16 in x 1 3/4 in, Material Non-Metallic, Color Ivory, Compatible with Product Type 5500 Raceways, Features Accepts 106 Communications Duplex Frame, For Covering Duplex Style Devices, Overall Length 4 1/2 in, Overall Width 2 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPR032DC1)
- DISCO Mini Blade Fuses 25 Amp Ylw Type ATM PK10 (1739PK10)
- IDEAL Connector, PK10 (85-340)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- LEGRAND Cover Clip, Ivory, PVC, 2300 Series, Clips (2306)
- LEGRAND Entrance End, Ivory, Steel, Ends (V4010DFO)
- LEGRAND Blank End Fitting, Ivory, PVC, Ends (PN03F20V)
- LEGRAND Wire Clip, 40N2 Series, Clips (40N2FWC)
- LEGRAND Tee, White, Tees (40N2F15WH)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (2311)
- WIREMOLD Wall Box Adapter Fitting, Ivory, Plastic (NM2051H)
- Legrand Raceway Fittings