Shop All Electrical Raceways
Legrand
Drop Ceiling Connector, Ivory, PVC, Ends
Mfr # PN10F86V
Zoro # G2110491
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series PN10
- Color Ivory
- Material Non-Metallic
- Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PN10F86V
- Zoro # G2110491
- UPC # 786776016239
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 4 1/2 in |
Width | 2 1/2 in |
Height | 3/4 in |
Length (Straight Wireway) | 4.37 in |
Height (In.) | 0.812 |
Overall Length | 4 1/2 in |
Width (In.) | 2.5 |
Overall Width | 2 1/2 in |
Length (In.) | 4.37 |
Overall Height | 3/4 in |
Description
Drop Ceiling Connector, Series PN10, Material Non-Metallic, Color Ivory, Number of Channels 1, Compatible with Product Type PN10 Raceways, Includes (1) Reducer Adapter, Overall Height 3/4 in, Overall Length 4 1/2 in, Overall Width 2 1/2 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&S AUTOSHOT Uni-Wire/Wiggle Wire 15Ga - 1Lb (UNI-2101)
- MERSEN Fuse, SMF Series, Time Delay, 2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF2)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1In (UNAF100)
- NVENT HOFFMAN Vertical Wall Bracket, Black, Steel (LVWBB)
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V718)
- LEGRAND Base Seam Clip, White, PVC, Clips (40N2F05WH)
- LEGRAND Divided Device Box, Gang, 1 Gang, Steel (V2444D)
- LEGRAND Cover, Gray, Steel, 6000 Series, Covers (G6000C)
- LEGRAND Tee, White, Tees (40N2F15WH)
- Legrand Electrical Raceways