Shop All Electrical Raceways
Legrand
Divider, Gray, Steel, Dividers
Mfr # G4000D
Zoro # G2443454
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 4000
- Color Ivory
- Material Steel
- Length 60 in
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # G4000D
- Zoro # G2443454
- UPC # 786776080339
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 60 in |
Width | 1 1/2 in |
Height | 0 in |
Length (Straight Wireway) | 60 in |
Overall Height | 0 in |
Height (In.) | 0.062 |
For Raceway Height | 1 3/4 in |
Length (In.) | 60 |
Overall Length | 60 in |
Width (In.) | 1.53 |
For Raceway Width | 4 3/4 in |
Overall Width | 1 1/2 in |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Depth | 0.12 in |
Product Height US | 1.54 in |
Product Depth US | 0.12 in |
Product Width US | 60.13 in |
Description
Divider, Series 4000, For Raceway Height 1 3/4 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Ivory, Compatible with Product Type 4000 Raceways, Features 0.040 in (1.0mm) Galvanized Steel, One Side Painted to Provide Identification of Compartments, Includes (1) Divider, Overall Height 0 in, Overall Length 60 in, Overall Width 1 1/2 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 2 Pole, 120/240V AC (UBIP215)
- GARDNER BENDER Assorted Cable Ties PK 500 (50098N)
- SQUARE D Push Buttn Contrl Station, Start/Jog/Stop (9001BG316)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- LEGRAND Raceway, Series 800, 5 ft., Ivory (800BAC)
- LEGRAND Raceway, Series 400, 5 ft., Ivory (400BAC)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- LEGRAND Raceway, Series 2400BD, 10 ft., Ivory (V2400BD)
- LEGRAND Wire Clip, White, Steel, Clips (G4000WC)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 12" W x 2" D x 5' L - Chrome Finish (KK-12X2X5-EZ)
- Legrand Raceways