Shop All Electrical Raceways
Legrand
Divider Clip, Gray, Steel, Clips
Mfr # G6001DA
Zoro # G1414131
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6000
- Color Gray
- Mounting Style Snap On
- Material Steel
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # G6001DA
- Zoro # G1414131
- UPC # 786776541748
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 3 in |
Width | 3 in |
Height | 3 in |
Length (Straight Wireway) | 3 in |
For Raceway Height | 3 1/2 in |
For Raceway Width x Height | 4 3/4 in x 3 9/16 in |
Overall Width | 3 in |
Overall Length | 3 in |
For Raceway Width | 4 3/4 in |
Overall Height | 3 in |
Length (In.) | 3 |
Description
Divider Clip, Series 6000, For Raceway Height 3 1/2 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 3 9/16 in, Material Steel, Color Gray, Mounting Style Snap On, Backing -, Compatible with Product Type 6000 Raceways, Features Use for Holding G6000DA Divider in Place to Divide Raceway Into 1/3 in, 1/2 in, 2/3 in Compartments, Includes (1) Divider Clip, Overall Height 3 in, Overall Length 3 in, Overall Width 3 in, Standards ADA Compliant, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H012LB02200#-NSR)
- GARDNER BENDER Butt Splice Connector, 22-16 AWG, Red, PK22 (20-121N)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (4804H)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH581)
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- LEGRAND Fiber-Ready Divided Entrance End, Ivory (V2410DFO)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- LEGRAND Cover, Ivory, Steel, 2400 Series, Covers (V2400C)
- SQUARE D Wireway4x410'Straight (LJB410)
- Legrand Raceways