Shop All Raceway Fittings
Legrand
Divided Tee, Ivory, Steel, Tees
Mfr # V4015D
Zoro # G1350054
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Tees
- Type Raceway
- Color Ivory
- For Use With 4000 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # V4015D
- Zoro # G1350054
- UPC # 786776080551
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 12 in |
Width | 7 1/4 in |
Height | 1 1/2 in |
Height (In.) | 1.5 |
Length (In.) | 12 |
Width (In.) | 7.125 |
Length (Straight Wireway) | 12 in |
Overall Length | 12 in |
Raceway Height | 1 3/4 in |
Overall Height | 1 1/2 in |
For Raceway Height | 1 3/4 in |
Overall Width | 7 1/4 in |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
For Raceway Width | 4 3/4 in |
Raceway Width | 4 3/4 in |
Description
Divided Tee, Series 4000, For Raceway Height 1 3/4 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Ivory, Number of Channels 1, Compatible with Product Type 4000 Raceways, Features For Branching Raceway at Right Angles, Join to Raceway Run with Two Pair of G4001 Couplings, Use with Divided Raceway Only, Includes (1) Divided Tee, Overall Height 1 1/2 in, Overall Length 12 in, Overall Width 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LL (5133662)
- RACO Right Angle Clamp, Size 1-1/2" (2356RC)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 3-Phase 347/600V AC, 4-Pole 4-Wire Non-Grounding, L20-20P, Screw Terminal, Black and White (HBL2461)
- ABB 38 Malle I Beam Clamp (Z502-10)
- LEGRAND Device Plate, Gray, Steel, Plates (G4047C-2)
- LEGRAND Blank End, Ivory, PVC, Ends (PN05F20V)
- LEGRAND Cover Clip, Ivory, PVC, 800 Series, Clips (806)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (811)
- LEGRAND Blank End, Ivory, PVC, Ends (2310B)
- LEGRAND Entrance End, Black, Steel, Ends (OFR10A)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Faceplate, White, PVC, Plates (KP1)
- Legrand Raceway Fittings