Shop All Raceway Fittings
Legrand
Divided Entrance End, White
Mfr # 40N2F21WH
Zoro # G3043363
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Number of Channels 1
- For Use With 40N2 Raceways
- Series CableSmart 40N2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 40N2F21WH
- Zoro # G3043363
- UPC # 786776136654
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 7 1/4 in |
Width | 6 in |
Height | 2 in |
Length (Straight Wireway) | 7.31 in |
For Raceway Width | 4 in |
For Raceway Height | 2 in |
Overall Width | 6 in |
Overall Length | 7 1/4 in |
Overall Height | 2 in |
For Raceway Width x Height | 4 in x 2 in |
Width (In.) | 8.56 |
Height (In.) | 2 |
Length (In.) | 7.31 |
Bend Radius | 2 in |
Description
Divided Entrance End, Series CableSmart 40N2, For Raceway Height 2 in, For Raceway Width 4 in, For Raceway Width x Height 4 in x 2 in, Material Non-Metallic, Color White, Number of Channels 1, Mounting Style Snap On, Bend Radius 2 in, Compatible with Product Type 40N2 Raceways, Includes Entrance End Fitting, Overall Height 2 in, Overall Length 7 1/4 in, Overall Width 6 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 16.02 in H, 14 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A16148PHC)
- FELLOWES Surge Protector, 6 Outlets, 6ft, Platinum (99012)
- LEGRAND Device Bracket, Steel, 3000 Series (G3007C)
- LEGRAND Single Receptacle Cover, Gray (G3033JE)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V518)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V718)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V4017)
- LEGRAND Flat Elbow, Ivory, Steel, Elbows (V4011)
- LEGRAND Deep Device Box, Gang, 1 Gang, Steel (V5748)
- Legrand Raceway Fittings