Shop All Electrical Raceways
Legrand
Divided Entrance End, Ivory
Mfr # 40N2F21V
Zoro # G3499851
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CableSmart 40N2
- Color Ivory
- Material Non-Metallic
- Length 7.31 in
- Width 8.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # 40N2F21V
- Zoro # G3499851
- UPC # 786776136647
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 7.31 in |
Width | 8.56 in |
Height | 2 in |
Length (Straight Wireway) | 7.31 in |
Overall Height | 2 in |
Length (In.) | 7.31 |
Overall Width | 6 in |
For Raceway Height | 2 in |
Overall Length | 7 1/4 in |
For Raceway Width | 4 in |
For Raceway Width x Height | 4 in x 2 in |
Width (In.) | 8.56 |
Height (In.) | 2 |
Description
Divided Entrance End, Series CableSmart 40N2, For Raceway Height 2 in, For Raceway Width 4 in, For Raceway Width x Height 4 in x 2 in, Material Non-Metallic, Color Ivory, Compatible with Product Type 40N2 Raceways, Overall Height 2 in, Overall Length 7 1/4 in, Overall Width 6 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/4" Diameter - 100 pcs - UV Resistant Black (CCUC1-025-100-BLACK)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, White, 100 ft Length (28UL1061STRWHI100)
- BELKIN Patch cable/RJ-45 M/RJ-45 M (A3L791-03-BLU-S)
- SQUARE D Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 pole, operator only, for LAL, LHL breakers (9422RR1)
- LEGRAND Cover, Ivory, Steel, 2400 Series, Covers (V2400C)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- LEGRAND Support Clip, Gray, Steel, Clips (G3003)
- LEGRAND Wire Clip, White, Steel, Clips (G3000WC)
- LEGRAND Raceway, Series 3000, 10 ft., Ivory (V3000B)
- LEGRAND Cover Plate, Ivory, Plates (V4047BH)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- Legrand Raceways