Shop All Electrical Boxes
Legrand
Divided Device Box, Gang, 2 Gang, Steel
Mfr # V2444D-2A
Zoro # G3092686
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Box Type Gang
- Series 2400D
- Color Ivory
- Mounting Style Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V2444D-2A
- Zoro # G3092686
- UPC # 786776068009
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 2.75 in |
Width | 4.75 in |
Height | 4.75 in |
Length (Straight Wireway) | 2.75 in |
For Raceway Width x Height | 1 7/8 in x 7/8 in |
Length (In.) | 2 3/4 in |
For Raceway Height | 7/8 in |
For Raceway Width | 1 7/8 in |
Height (In.) | 4 3/4 in |
Overall Depth | 2 3/4 in |
Width (In.) | 4 3/4 in |
Description
Divided Device Box, For Raceway Width x Height 1 7/8 in x 7/8 in, Series 2400D, Material of Construction Steel, Number of Channels 2, Box Type Gang, Cover Closure Screw On, Color Ivory, Height (In.) 4 3/4 in, Length (In.) 2 3/4 in, Width (In.) 4 3/4 in, For Use With 2400 Raceways, Features Bend Radius Control Fittings, Communication Connectivity Options, Complete Line Of Fittings, Downward Facing Activations, Removable Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer, 120V, SPDT Switch (8045-00)
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Black (SNAP2123ILBKNA)
- SIEMENS IEC Control Relay, 2NO/2NC, 240VAC, 10A (3RH21221AP60)
- ANCOR Green 6 AWG Tinned Copper Wire - 250' (112325)
- LEGRAND Divided Device Box, Gang, 1 Gang, Steel (V2444D)
- LEGRAND Electrical Box, Ceiling Box, Round (V5738A)
- LEGRAND Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer (3200)
- LEGRAND Device Box, 2 Gang, Steel (V2448-2)
- LEGRAND Extra Deep Device Box, 2 Gang, Steel (V2444-2)
- LEGRAND Shallow Device Box, Gang, 1 Gang, Steel (V5747)
- BELL OUTDOOR Electrical Box, Rectangular Box, 1 Gang, Metallic, Rectangular (5883-6)
- Legrand Electrical Boxes