Shop All Electrical Boxes
Legrand
Divided Device Box, Gang, 1 Gang, Steel
Mfr # V2444D
Zoro # G1339423
original price:
$33.69
18% off
new price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Box Type Gang
- Series 2400D
- Color Ivory
- Mounting Style Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V2444D
- Zoro # G1339423
- UPC # 786776548051
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 5/8 in |
Width | 2 7/8 in |
Height | 2 3/4 in |
Length (Straight Wireway) | 4.62 in |
Overall Depth | 2 3/4 in |
For Raceway Width | 1 7/8 in |
For Raceway Width x Height | 1 7/8 in x 7/8 in |
Height (In.) | 2 3/4 in |
Length (In.) | 4 5/8 in |
Width (In.) | 2 7/8 in |
For Raceway Height | 7/8 in |
Description
Divided Device Box, For Raceway Width x Height 1 7/8 in x 7/8 in, Series 2400D, Material of Construction Steel, Number of Channels 2, Box Type Gang, Cover Closure Screw On, Color Ivory, Height (In.) 2 3/4 in, Length (In.) 4 5/8 in, Width (In.) 2 7/8 in, For Use With 2400 Raceways, Features Bend Radius Control Fittings, Communication Connectivity Options, Complete Line Of Fittings, Downward Facing Activations, Removable Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Drum Switch 600Vac 2Hp A +Options (2601AG2S2)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #6 Stud Size, Blue, 10 PK (RVS2-3.5-10)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 100A, 600V AC, Non-Indicating (DFJ-100)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNZ4)
- LEGRAND Divided Device Box, Gang, 2 Gang, Steel (V2444D-2A)
- LEGRAND Extra Deep Device Box, 2 Gang, Steel (V2444-2)
- LEGRAND Electrical Box, Ceiling Box, Round (V5738A)
- LEGRAND Extra Deep Device Box, Gang, 1 Gang, Steel (V2444)
- LEGRAND Deep Device Box, Gang, 1 Gang, Steel (V5748)
- LEGRAND Device Box, Gang, 2 Gang, Steel (V5748-2)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Iron, Round (VLJSX-2M)
- Legrand Electrical Boxes