Shop All Raceway Fittings
Legrand
Device Plate, Ivory, Steel, Plates
Mfr # V4047C-2
Zoro # G3352641
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Color Ivory
- For Use With 4000 Raceways
- Material Steel
- Standards ADA Compliant, cULus, UL Listed, UL5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # V4047C-2
- Zoro # G3352641
- UPC # 786776041019
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 5 1/4 in |
Width | 4 3/4 in |
Overall Height | 5 1/4 in |
Width (In.) | 4-3/4 |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Raceway Height | 1 3/4 in |
Raceway Width | 4 3/4 in |
Height (In.) | 5-1/8 |
Overall Width | 4 3/4 in |
For Raceway Width | 4 3/4 in |
Overall Length | 7 1/4 in |
For Raceway Height | 1 3/4 in |
Length | 7 1/4 in |
Description
Device Plate, Series 4000, For Raceway Height 1 3/4 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Ivory, Number of Channels 2, Mounting Style Snap On, Backing -, Compatible with Product Type 4000 Raceways, Includes (1) Device Plate, Number of Gangs 2, Overall Height 5 1/4 in, Overall Length 7 1/4 in, Overall Width 4 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLU-100 Series Universal Phase Monitor (SLU-100-ASA)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-PCC101006CHQR)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFI)
- LEGRAND External Elbow, 90 deg., Ivory, Plastic (418)
- LEGRAND Wire Clip, Ivory, PVC, Clips (800WC)
- LEGRAND Deep Switch and Receptacle Box, Ivory (V5744S)
- LEGRAND Blank End, Ivory, PVC, Ends (410B)
- LEGRAND Wire Clip, Ivory, PVC, Clips (2300WC)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (411)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- Legrand Raceways