Shop All Raceway Fittings
Legrand
Device Plate, Ivory, Steel, Plates
Mfr # V4047C-1
Zoro # G0947441
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Color Ivory
- For Use With 4000 Raceways
- Material Steel
- Number of Channels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V4047C-1
- Zoro # G0947441
- UPC # 786776040999
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4 3/4 in |
Height | 5 1/4 in |
Raceway Height | 1 3/4 in |
Overall Length | 6 1/4 in |
For Raceway Height | 1 3/4 in |
Overall Width | 4 3/4 in |
Overall Depth | 3/4 in |
Width (In.) | 4-3/4 |
Height (In.) | 5-1/8 |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Raceway Width | 4 3/4 in |
Overall Height | 5 1/4 in |
For Raceway Width | 4 3/4 in |
Depth | 3/4 in |
Length | 6 1/4 in |
Product Height US | 4.75 in |
Product Width US | 5.13 in |
Product Depth US | 0.75 in |
Description
Device Plate, Series 4000, For Raceway Height 1 3/4 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 4000 Raceways, Includes (1) Device Plate, Number of Gangs 1, Overall Depth 3/4 in, Overall Height 5 1/4 in, Overall Length 6 1/4 in, Overall Width 4 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERTAC Light Control Brass 150W (SLC4CPL)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, 100kA at V AC, 10kA at V DC (BP/SC-20)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2E1A)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ784)
- LEGRAND Entrance End, Ivory, PVC, Ends (810A2)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (417)
- LEGRAND Deep Switch and Receptacle Box, Ivory (V5744S)
- LEGRAND Device Box, Ivory, Boxes (2347)
- LEGRAND Support Clip, Ivory, Steel, Clips (V5703)
- LEGRAND Blank End, Ivory, Steel, Ends (V4010B)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- Legrand Raceways