Shop All Electrical Box Covers
Legrand
Device Plate, 2 Gang, Steel
Mfr # V6007C-2
Zoro # G0821703
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Series 6000
- Length 4.3 in
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V6007C-2
- Zoro # G0821703
- UPC # 786776080674
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4.3 in |
Length (Straight Wireway) | 4.3 in |
Length (In.) | 4.3 |
Overall Length | 4 1/4 in |
Description
Device Plate, Series 6000, Material Steel, Color Ivory, Mounting Style Screw On, Backing -, Compatible with Product Type 6000 Raceways, Features For Installation of Two-Gang Devices or Two Vertically Mounted Single-Gang Devices on Undivided Raceway, Use with Industry Standard Double-Gang Faceplates for Electrical and Communication Devices, Includes -, Number of Gangs 2, Overall Length 4 1/4 in, Standards ADA Compliant, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Relay & Control RCL-301 Standard Roller Lever Precision Oil Tight Limit Switch - 90 deg (RCL-301)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 3-Pack (312403)
- APPLETON ELECTRIC Conduit Body Cover, 3-1/2 and 4 in., FM7 (APP970IGSA)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 120 A (CB185-120)
- LEGRAND Entrance End, Ivory, Steel, Ends (V3010AE)
- LEGRAND Cover, Steel, Ivory, Steel, 4000 Series (V4000C)
- LEGRAND Divider Clip, White, Steel, Clips (4001DA)
- LEGRAND Blank End, Ivory, Steel, Ends (V4010B)
- LEGRAND Fiberready Tee, Ivory, Steel, Tees (V2415FO)
- LEGRAND Flat Elbow, Gray, Steel, Elbows (G4011)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T160GVP)
- Legrand Electrical Box Covers