Shop All Electrical Box Covers
Legrand
Device Plate, 1 Gang, Steel
Mfr # V6007C-1
Zoro # G3349071
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Series 6000
- Length 2 1/2 in
- Width 2.5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V6007C-1
- Zoro # G3349071
- UPC # 786776080667
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 2 1/2 in |
Width | 2.5" |
Overall Length | 2 1/2 in |
For Raceway Width x Height | 4 3/4 in x 3 9/16 in |
Details
Item | Device Plate |
Number of Gangs | 1 |
Series | 6000 |
Material | Steel |
Color | Ivory |
For Use With | 6000 Raceways |
Features | For Vertical Mounting of Single-Gang Devices, Use with Industry Standard Faceplates for Electrical and Communication Devices |
Compatible with Product Type | 6000 Raceways |
Material of Construction | Steel |
Voltage | 600.0 V |
Special Features | Gray baked enamel and Ivory ScuffCoat finish. Enamel finish assures durability: can be easily overpainted, makes a scratch resistant surface. Installs as a feeder or header raceway. Ideal for overhead, open spaces and underfloor applications. |
Application Sector | Commercial |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Product Series | 6000 |
Product Name | 6000 Single-Gang Device Plate Fitting |
Product Line | Raceway |
Product Environmental Profile | Yes |
Description
Device Plate, Series 6000, For Raceway Width x Height 4 3/4 in x 3 9/16 in, Material Steel, Color Ivory, Mounting Style Screw On, Backing -, Compatible with Product Type 6000 Raceways, Features For Vertical Mounting of Single-Gang Devices, Use with Industry Standard Faceplates for Electrical and Communication Devices, Includes -, Number of Gangs 1, Overall Length 2 1/2 in, Standards ADA Compliant, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.14 in Slot Wd, 0.05 in Slot Ht, Natural, 100 PK (6EEE7)
- IFM Proximity Sensor, Inductive, 3mm, PNP, NO (IFT240)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 10A, 600V AC, Non-Indicating (FRS-R-10)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (F331159)
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3260WBK)
- LEGRAND Device Plate, 2 Gang, Steel (V6007C-2)
- LEGRAND Electrical Box Cover, Wall Box, 2 Gang (3265BK)
- LEGRAND Electrical Box Cover, Wall Box, 2 Gang (3263WBK)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- LEGRAND Device Bracket, Gray, Steel, Brackets (G4050)
- RACO Electrical Box Cover, 1 Gang, Round, Brass, Single Receptacle (6284)
- Legrand Electrical Box Covers