Shop All Electrical Box Covers
Legrand
Device Plate, 1 Gang, Steel
Mfr # G6007C-1
Zoro # G2875546
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Series 6000
- Length 2.5 in
- Mounting Style Screw On
- Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # G6007C-1
- Zoro # G2875546
- UPC # 786776087987
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 2.5 in |
Width | 2.5 in |
Depth | 0.38 in |
Height | 4.75 in |
Length (Straight Wireway) | 2.5 in |
Length (In.) | 2.5 |
Overall Length | 2 1/2 in |
For Raceway Width x Height | 4 3/4 in x 3 9/16 in |
Product Width US | 2.5 in |
Product Height US | 4.75 in |
Product Depth US | 0.38 in |
Description
Device Plate, Series 6000, For Raceway Width x Height 4 3/4 in x 3 9/16 in, Material Steel, Color Gray, Mounting Style Screw On, Backing -, Compatible with Product Type 6000 Raceways, Features For Vertical Mounting of Single-Gang Devices, Use with Industry Standard Faceplates for Electrical and Communication Devices, Includes -, Number of Gangs 1, Overall Length 2 1/2 in, Standards ADA Compliant, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, flush, red, 22mm, spring return, coloured boot, unmarked (ZB5AP4S)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- TELEMECANIQUE SENSORS Limit switch body ZCKS-2C/O-snap act (ZCKS2)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- LEGRAND Single Receptacle Cover, Ivory (V3027AE)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V518)
- LEGRAND Raceway, Series 2300, 5 ft., Ivory (2300BAC)
- LEGRAND Prewired Raceway, 6 Outlets, 3 Ft. L (V20GB306TRUSB)
- LEGRAND Raceway, Series Eclipse PN10, 8 ft., Ivory (PN10L08V)
- LEGRAND Raceway, Series CableSmart, 8 ft., Ivory (40N2B08V)
- LEGRAND Twin Cover Device Bracket, Ivory (40N2F31V)
- Legrand Electrical Box Covers