Shop All Raceway Fitting Accessories
Legrand
Device Bracket, Steel, 3000 Series
Mfr # G3007C
Zoro # G2274535
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Type Raceway
- Series 3000
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # G3007C
- Zoro # G2274535
- UPC # 786776085358
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Length | 4 1/2 in |
Width | 2 3/4 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 4.5 in |
For Raceway Width x Height | 2 3/4 in x 1 15/32 in |
Overall Length | 4 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 2 3/4 in |
Width (In.) | 2.75 |
Height (In.) | 1.5 |
Length (In.) | 4.5 |
Description
Device Bracket, Series 3000, For Raceway Width x Height 2 3/4 in x 1 15/32 in, Material Steel, Color Gray, Number of Channels 1, Compatible with Product Type 3000 Raceways, Features Accepts Single-Gang Devices with 3.281 in (95mm) Mounting Centers, Overall Height 1 1/2 in, Overall Length 4 1/2 in, Overall Width 2 3/4 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5029)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAR5)
- KILLARK Conduit Body Cover, 1-1/4 and 1-1/2 in. (OL-450)
- LEGRAND Single Receptacle Cover, Ivory (V3027AE)
- LEGRAND Twin Cover Device Bracket, Ivory (40N2F31V)
- LEGRAND Duplex Receptacle Cover, Ivory (V3043BE)
- LEGRAND Single Receptacle Cover, Gray (G3033JE)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88LP)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- Legrand Raceway Fitting Accessories