Shop All Raceway Fittings
Legrand
Device Bracket, Ivory, Steel, Brackets
Mfr # WSB07-2A
Zoro # G2071255
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Brackets
- Type Raceway
- Color Ivory
- For Use With Ortronics TracJack
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # WSB07-2A
- Zoro # G2071255
- UPC # 078677606801
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1/2 in |
Length | 6 3/4 in |
Width | 7 in |
Width (In.) | 7 |
Length (In.) | 11.25 |
Height (In.) | 0.5 |
Length (Straight Wireway) | 11.25 in |
Overall Length | 6 3/4 in |
Overall Width | 7 in |
Overall Height | 1/2 in |
Description
Device Bracket, Series WallSource, Material Steel, Color Ivory, Mounting Style Screw On, Compatible with Product Type 5507 Faceplates, II Modules, Ortronics TracJack, Pass and Seymour Activate Inserts, Wiremold Open System Communication Modules, Features Self-Leveling Bracket, Includes Mounting Bracket, Trim Ring, Number of Gangs 2, Overall Height 1/2 in, Overall Length 6 3/4 in, Overall Width 7 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1802-100)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P33I)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KLK007)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110, Yellow (N238-001-YW)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-2)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (411)
- LEGRAND Blank End, Gray, Steel, Ends (G3010B)
- LEGRAND Internal Corner Coupling, Ivory (V3017TCE)
- LEGRAND Blank End, Ivory, PVC, Ends (2310B)
- LEGRAND Wire Clip, Ivory, PVC, Clips (400WC)
- SIGMA ELECTRIC Intersystem Bond Bridge (42400)
- Legrand Raceways