Shop All Raceway Fittings
Legrand
Device Box, PVC, Boxes
Mfr # 2347-2
Zoro # G0504393
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Type Raceway
- Color Ivory
- For Use With 400 2300 Raceways, 800 2300 Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 2347-2
- Zoro # G0504393
- UPC # 786776056495
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1 3/8 in |
Width | 4 7/8 in |
Length | 4 3/4 in |
Depth | 1 3/8 in |
Width (In.) | 4 7/8 in |
Length (In.) | 4 3/4 in |
Height (In.) | 1 3/8 in |
Length (Straight Wireway) | 4.75 in |
Overall Depth | 1 3/8 in |
Description
Device Box, Series 2300, Material of Construction Non-Metallic, Number of Channels 2, Box Type Gang, Cover Closure Snap On, Knockouts (1) 1 in Trade Size, (1) 1/2 in Trade Size, Color Ivory, Height (In.) 1 3/8 in, Length (In.) 4 3/4 in, Width (In.) 4 7/8 in, For Use With 2300 Raceways, 400 2300 Raceways, 800 2300 Raceways, Features Accepts Communication And/Or Power Wiring, Divided Fiberready(R) Fittings, Durable, Lightweight And Easy To Handle, Snap-On Cover, Textured Pvc Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 15" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT15NAT)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - White (WL904-SP100-BLUE)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 15A, 250V AC, 20kA DC (BP/FRN-R-15ID)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B080606CH)
- LEGRAND Blank End, Ivory, Steel, Ends (V3010B)
- LEGRAND Cover Clip, Ivory, PVC, 2300 Series, Clips (2306)
- LEGRAND Blank End, Ivory, PVC, Ends (PN05F20V)
- LEGRAND Tee, Ivory, PVC, 400 Series, Tees (415)
- LEGRAND Blank Faceplate, Ivory, PVC, Faceplates (5507B)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- Legrand Raceways