Shop All Electrical Boxes
Legrand
Device Box, Gang, 2 Gang, Steel
Mfr # V5748-2
Zoro # G1278401
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Box Type Gang
- Series 500, 700
- Number of Gangs 2
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V5748-2
- Zoro # G1278401
- UPC # 786776070576
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 3/4 in |
Width | 4.75 in |
Height | 4 3/4 in |
Length (Straight Wireway) | 4.75 in |
Width (In.) | 4.75 |
Overall Depth | 1 7/8 in |
Length (In.) | 4 3/4 in |
Height (In.) | 4 3/4 in |
Overall Length | 4 3/4 in |
Overall Height | 4 3/4 in |
Product Depth US | 1.88 in |
Product Width US | 4.88 in |
Product Height US | 4.88 in |
Description
Device Box, Series 500, 700, Material of Construction Steel, Number of Channels 2, Box Type Gang, Cover Closure Screw On, Knockouts (2) 1/2 in Trade Size, Color Ivory, Height (In.) 4 3/4 in, Length (In.) 4 3/4 in, Width (In.) 4.75, For Use With 500 Raceways, 700 Raceways, Features Fittings Have Removable Covers, Low Profile, Scuffcoat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8300-HLR)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8.62 in D, NEMA 1, Hinged (A24N24BLP)
- HONDA Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120/240V AC (EG4000CLAN)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- LEGRAND Extra Deep Device Box, Gang, 2 Gang, Steel (V5744-2)
- LEGRAND Extra Deep Device Box, Gang, 1 Gang, Steel (V2444)
- LEGRAND Shallow Device Box, Switch, 1 Gang, Steel (V5741)
- LEGRAND Electrical Box, Ceiling Box, Round (V5738A)
- LEGRAND Device Box, 2 Gang, Steel (V2448-2)
- LEGRAND Extra Deep Device Box, 2 Gang, Steel (V2444-2)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- Legrand Electrical Boxes