Shop All Electrical Boxes
Legrand
Device Box, Gang, 2 Gang, Non-Metallic
Mfr # PSB2V
Zoro # G1399946
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Box Type Gang
- Number of Gangs 2
- Material Non-Metallic
- Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # PSB2V
- Zoro # G1399946
- UPC # 786776024395
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 3/4 in |
Width | 4 7/8 in |
Height | 1 3/4 in |
Length (Straight Wireway) | 4.75 in |
Overall Depth | 1 3/4 in |
Length (In.) | 4 3/4 in |
Height (In.) | 1 3/4 in |
Width (In.) | 4 7/8 in |
Description
Device Box, Series PN03, PN05, PN10, Material of Construction Non-Metallic, Number of Channels 2, Box Type Gang, Cover Closure Snap On, Knockouts (1) 1/2 in Trade Size, (1) 3/4 in Trade Size, Color Ivory, Height (In.) 1 3/4 in, Length (In.) 4 3/4 in, Width (In.) 4 7/8 in, For Use With Eclipse PN03, PN05, PN10 Raceways, Features Accepts Communication and/or Power Wiring, Datacom Connectivity Options, Easy to Align, Lightweight and Easy to Handle, Snap-On Latching Cover, Mounting Snap On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Connector Water Tight 1.5 Inch (09215)
- ALLEN TEL Media Converter 10/100/1000 Mbs SC Multimode 2km (GBFMC1000-MM-SC)
- L.H. DOTTIE L.H. Dottie 3/'' Anti-Short Bushing, 500PK (4)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166404-100)
- LEGRAND Extra Deep Device Box, Gang, 2 Gang, Steel (V5744-2)
- LEGRAND Divided Device Box, Gang, 1 Gang, Steel (V2444D)
- LEGRAND Deep Device Box, Gang, 1 Gang, Steel (V5748)
- LEGRAND Electrical Box, Ceiling Box, Round (V5738A)
- LEGRAND Shallow Device Box, Switch, 1 Gang, Steel (V5741)
- LEGRAND Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer (3200)
- PANDUIT Junction Box, Power, Iw, 3-Gang, 3 Gang, PVC (JBP3DIW)
- Legrand Electrical Boxes