Shop All Electrical Boxes
Legrand
Device Box, 2 Gang, Steel
Mfr # V2448-2
Zoro # G2688174
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series 2400
- Number of Gangs 2
- Color Ivory
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V2448-2
- Zoro # G2688174
- UPC # 786776037500
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.75 in |
Width | 4.75 in |
Height | 1.75 in |
Length (Straight Wireway) | 4.75 in |
Length (In.) | 4 3/4 in |
Height (In.) | 1 3/4 in |
Width (In.) | 4 3/4 in |
Overall Depth | 1 3/4 in |
Overall Width | 4 3/4 in |
Overall Height | 1 3/4 in |
Overall Length | 4 3/4 in |
Description
Device Box, Series 2400, Material of Construction Steel, Number of Channels 2, Knockouts (1) 1/2 in Trade Size, Color Ivory, Height (In.) 1 3/4 in, Length (In.) 4 3/4 in, Width (In.) 4 3/4 in, For Use With 2400 Raceways, Features Bend Radius Control Fittings, Communication Connectivity Options, Complete Line of Fittings, Downward Facing Activations, Removable Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 4 AWG (25mm2) Wire, PK50 (97 99 339)
- HUBBELL 20A Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331)
- QUICKCABLE Black Welding Cable, 2 ga., 50 ft. (202104-050)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA793)
- LEGRAND Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer (3200)
- LEGRAND Divided Device Box, Gang, 2 Gang, Steel (V2444D-2A)
- LEGRAND Electrical Box, Ceiling Box, Round (V5738A)
- LEGRAND Shallow Device Box, Gang, 1 Gang, Steel (V5747)
- LEGRAND Shallow Device Box, Switch, 1 Gang, Steel (V5741)
- LEGRAND Divided Device Box, Gang, 1 Gang, Steel (V2444D)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-3M)
- Legrand Electrical Boxes