Shop All Electrical Boxes
Legrand
Device Box, 1 Gang, Steel
Mfr # V2448
Zoro # G0487575
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series 2400
- Number of Gangs 1
- Color Ivory
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V2448
- Zoro # G0487575
- UPC # 786776037463
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 3/4 in |
Width | 2 7/8 in |
Height | 1 3/4 in |
Length (Straight Wireway) | 4.62 in |
Overall Depth | 1 3/4 in |
Length (In.) | 4 3/4 in |
Height (In.) | 1 3/4 in |
Width (In.) | 2 7/8 in |
Overall Width | 2 7/8 in |
Overall Length | 4 3/4 in |
Overall Height | 1 3/4 in |
Description
Device Box, Series 2400, Material of Construction Steel, Number of Channels 2, Knockouts (1) 1/2 in Trade Size, Color Ivory, Height (In.) 1 3/4 in, Length (In.) 4 3/4 in, Width (In.) 2 7/8 in, For Use With 2400 Raceways, Features Bend Radius Control Fittings, Communication Connectivity Options, Complete Line of Fittings, Downward Facing Activations, Removable Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULTER HAMMER Circuit Breaker, 35A, 2 Pole, 120/240V AC (BR235)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS307)
- SIEMENS IEC Control Relay, 4NO/4NC, 24VDC, 10Aand6A (3RH22441BB40)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack (242255)
- LEGRAND Shallow Device Box, Gang, 1 Gang, Steel (V5747)
- LEGRAND Device Box, Gang, 2 Gang, Steel (V5748-2)
- LEGRAND Device Box, Gang, 2 Gang, Non-Metallic (PSB2V)
- LEGRAND Extra Deep Device Box, Gang, 1 Gang, Steel (V2444)
- LEGRAND Divided Device Box, Gang, 1 Gang, Steel (V2444D)
- LEGRAND Device Box, 2 Gang, Steel (V2448-2)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-2)
- Legrand Electrical Boxes