Shop All Power Strips
Legrand
Desktop Charging Center, 2 Outlet, 2 USB
Mfr # WSPC220BK
Zoro # G6228883
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 120V AC
- Color Black
- Cord Length 6 ft
- Max. Amps USB: 3.1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # WSPC220BK
- Zoro # G6228883
- UPC # 786776188974
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Wire Size | 14 AWG |
Depth | 2 1/4 in |
Width | 4 7/8 in |
Height | 2 1/4 in |
Overall Height | 2.25 in |
Overall Width | 4.875 in |
Overall Depth | 2.25 in |
Power Cord Length | 6 ft |
Description
Furniture Power Outlet, Application Desks, Tabletops, Workstations, Current Rating 3.1 A, Housing Color Black, Housing Material PVC, Includes Mounting Kit, Includes Plug Pass-Through Yes, Maximum Table Thickness 1.5 in, Minimum Table Thickness 0.5 in, Mount Type Surface, Number of Outlets 2, Number of USB Ports 2, Overall Depth 2.25 in, Overall Height 2.25 in, Overall Width 4.875 in, Plug Style Right Angle, Pass Through, Power Cord Length 6 ft, Standards ETL, RoHS Directive (2011/65/EU), UL 962A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-2015)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X3NPG6)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB (RDZNI)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB, 1 Switch (RDSZWH)
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB (RDZBK)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, SS (S20GB306)
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB, 1 Switch (RDSZBK)
- GLOBAL EQUIPMENT Power Strip, 7 Outlets, 15A, 20"L, 6' Cord (LTS-19-7-6FT)
- Legrand Power Strips