Shop All Raceway Fittings
Legrand
Deep Switch and Receptacle Box, Ivory
Mfr # V5744S
Zoro # G3207066
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Number of Channels 2
- For Use With 700 Raceways, 500 Raceways
- Series 500, 700
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V5744S
- Zoro # G3207066
- UPC # 786776070484
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 7/8 in |
Width | 2.87 in |
Height | 4 5/8 in |
Length (Straight Wireway) | 4.62 in |
Length (In.) | 2 7/8 in |
Overall Depth | 2 3/8 in |
Height (In.) | 4 5/8 in |
Width (In.) | 2.87 |
Overall Length | 2 7/8 in |
Overall Height | 4 5/8 in |
Product Width US | 4.75 in |
Product Height US | 3.13 in |
Product Depth US | 2.38 in |
Description
Deep Switch and Receptacle Box, Series 500, 700, Material of Construction Steel, Number of Channels 2, Box Type Gang, Cover Closure Screw On, Knockouts (1) 1/2 in Trade Size, Color Ivory, Height (In.) 4 5/8 in, Length (In.) 2 7/8 in, Width (In.) 2.87, For Use With 500 Raceways, 700 Raceways, Features Fittings Have Removable Covers, Low Profile, Scuffcoat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- TECHFLEX Insultherm Tru-Fit Fiberglass #10 Black (FGLG.10BK)
- EATON BUSSMANN Medium-Voltage Fuse, CAV Series, 0.50A, 38,000V AC, Cylindrical, VT Link Type (38CAVH0.5E)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow (HBLP8FSY)
- LEGRAND Cover Clip, Ivory, PVC, 800 Series, Clips (806)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781)
- LEGRAND Wire Clip, Ivory, PVC, Clips (2300WC)
- LEGRAND Blank End, Ivory, Steel, Ends (V2410B)
- LEGRAND Entrance End, Ivory, PVC, Ends (2310A)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (811)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PB3IEBCA)
- Legrand Raceways